Autoprod Volumetric Piston Filler

Autoprod Volumetric Piston Filler

Autoprod Volumetric Piston Filler. Infeed hopper: 23 in. dia. Equipped with a 10 in. dia. x 6 in. H basket. Excellent for the following industries: bakery and snack products, granulated beverages, industrial products, pharmaceuticals and cosmetics, processed foods, and salads and refrigerated products. Inlets: (1) 3 in. dia. infeed. Outlets: (1) 3 in. dia. S-line fitting. Overall dimensions: 41 in. L x 30 in. W x 83 in. H.

Product Details

  • Stock No: SPPP673.2
  • Manufacturer: Autoprod

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Autoprod Volumetric Piston Filler