Axon Corp. Pass Through Shrink/ Heat Tunnel

Axon Corp. Pass Through Shrink/ Heat Tunnel

Axon Corp. Pass Through Shrink/ Heat Tunnel. Maximum product aperture/clearance: 16 in. W x 5-1/2 in. H. On/Off flip switch. Fan diameter: 5 in. The fan on the top draws air in and forces it out through the two holes, this causes two hot air jets to shoot at a bottle that has a neckband on it. Electrical requirements: 240 V, 30 amps, 60 Hz, 1 phase, 7.2 kW. On/Off flip switch. Fan diameter: 5 in. Overall dimensions: 48 in. L x 21 in. W x 55 in. H. Model, S/N: n/a. SOLD

Product Details

  • Stock No: NGSB264.4a
  • Manufacturer: Axon Corp.

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Axon Corp. Pass Through Shrink/ Heat Tunnel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed