Azo Solid/Liquid Screener- Parts
Azo Solid/Liquid Screener- Parts. Model: FLF-650. Stainless steel. Inlets/outlets: (2) 2 in. Q-line, (1) 4 in. Product Chamber: 13 1/2 in. dia x 32 in. L. Rectangular exit aperture: 5 in. x 6 in. Hinged lid aperture: 5-1/2 in. x 18 in. Simple dismantling with quick release clamps. SEW Varidrive motor: 2 hp, 230/460 V, 6/3 amps, 60 Hz, 3 phase. SEW reducer: ratio: 2.48, output speed: 138-693 rpm. Overall dimensions: 46 in. L x 25 in. W x 52 in. H.
Product Details
- Stock No: NPPC2203.
- Manufacturer: AZO
- Model: FLF-650