- Product Details
BAC FXV-L421 XR Cooling Tower (30 Nominal Tons 1 Tower Unit)
BAC FXV Cooling Tower - Model: FXV-L421XR, Serial No: U038544901MAD, Belt: B90. Nominal Tons: 30. Electrical Output - Fan(1): 5 HP, Pump: 1.5 HP. Weights - Operating: 7,730 LBS. Shipping: 5,050. Heaviest Section: 2,900. Connection Sizes: Make up Water - 1-1/2, Coil: 4. Spray Pump (GPM): 190. Internal Coil Volume (GAL): 46.
Product Details
- Stock No: RRK15
- Manufacturer: BAC
- Model: FXV-L421 XR
- Serial Number: U038544901MAD
Previous Refrigerant
- Previous Refrigerant: Fluid Cooler
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 73
- Width (Inches): 96
- Height (Inches): 312
- Weight (LBS): 6,750
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!