BAC TSU-940G Tube Ice Builder (Ammonia (R-717 | NH3) Refrigeration, 38 Ton Day)
BAC G Series Thermal Storage. Model: TSU-940G, Serial: U084557701. LBS of Ice: Gravity Flooded: 70890 LBS. Pump Recirculated: 75,970 LBS. Approx. Operating Weight(LBS): 147700, Air Pump(HP): 5 HP, Water Volume(Gal): 280, Coil Volume: 1655, Water Connection (In/Out): 8 in. Refrigerant charge listed is operating charge for gravity flooded system at 15 F. Overall Dimensions(in): 312 L x 142 W x 96 H. BAC Ice Chiller Storage Unit Maintain a consistently low water temperature cooled. Ideal for batch cooling for industrial and process cooling applications such as dairies, breweries, chemical manufacturers, food product cooling, bottling process, produce cooling, and more. In the Ice Build Operating mode, ice is built by circulating glycol or refrigerant through the units coils. In Ice Only Cooling operating mode, the compressor unit is off and water is circulated though the iced tubes. Phillips Refrigeration Flooded Vessel: National Board: 11934, Serial No: 0827250-01. Year Built: 2008. MAWP 250 PSI @ 450F. MDMT: -20 F @ 250 PSI. Ext. MAWP: 15 PSI @ 450 F. Dimensions(in): 151 L x 64 W x 64 H.
Product Details
- Stock No: RRK16
- Manufacturer: BAC
- Model: TSU-940G
- Serial Number: U084557701.
Chiller Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 312
- Width (Inches): 142
- Height (Inches): 96
- Weight (LBS): 25,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!