BAC VC1-90P Evaporative Condenser (90 Nominal Tons, 1 - 7.5 HP Motor, 1 Tower Unit)
Used BAC Evaporative Condenser. Model No: VC1-90P. Serial No: U150364701-01. Belt No: B75. CRN: 0H7705.5CR3. Nominal Tons: 90. Ammonia Tons(R-717): 64. Base Heat Rejection (MBH): 1,323. Airflow Rate (CFM): 14,000. R-717 Operation Charge (LBS): 75. Internal Coil Volume (ft): 12.
Product Details
- Stock No: MHCC01
- Manufacturer: BAC
- Model: VC1-90P
- Serial Number: U150364701-01
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 90
- Unit Ammonia Tons (TR): 64
- Unit Coil Volume (ft3): 12
- Unit CFM (CFM): 14,000
- Design Pressure (PSI): 350
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 107
- Top Width (Inches): 36
- Top Height (Inches): 54
- Top Weight (LBS): 2,850
- Bottom Length (Inches): 107
- Bottom Width (Inches): 47
- Bottom Height (Inches): 54
- Bottom Weight (LBS): 1,150
Pump Details
- Pump Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor: 7.5 HP.
Dimensions:
- Length (Inches): 108
- Width (Inches): 47
- Height (Inches): 108
- Weight (LBS): 4,000
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!