BAC VC2-513 Evaporative Condenser (513 Nominal Tons)
BAC Single Tower Evaporative Condenser. Model: VC2-513. Serial No: 99104861. Belt No: B154. Nominal Tons: 513. Ammonia Tons (R-717): 364. CFM: 81750. R-717 Operating Charge (LBS): 675. Internal Coil Volume: 81.
Product Details
- Stock No: RDYG01
- Manufacturer: BAC
- Model: VC2-513
- Serial Number: 99104861
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 513
- Unit Ammonia Tons (TR): 364
- Unit Coil Volume (ft3): 81
- Unit CFM (CFM): 81,750
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 02/14/2025
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 02/14/2025
Condenser Dimensions
- Top Length (Inches): 146
- Top Width (Inches): 142
- Top Height (Inches): 64
- Top Weight (LBS): 14,400
- Bottom Length (Inches): 152
- Bottom Width (Inches): 142
- Bottom Height (Inches): 110
- Bottom Weight (LBS): 5,090
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 585
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 5 HP Spray Pump. (1) 30 HP Fan Motor.
Dimensions:
- Length (Inches): 144
- Width (Inches): 142
- Height (Inches): 163
- Weight (LBS): 17,420
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1999
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!