BAC VFL-036-32L Fluid Cooler - 50 Ton

BAC VFL-036-32L Fluid Cooler - 50 Ton

2001 BAC VFL-036-32L Closed Circuit Cooling Tower (Fluid Cooler). Nameplate model lists VFL-363-MM, we were notified by the manufacturer that the unit is a model VFL-036-32L. S/N: U13035002MAD. Nominal Tons: 50. Fan: 15 HP, 230/460V, 60 Hz, 26,660 CFM. Spray Pump: 1 hp, 200-230/460V, 60 Hz, 142 GPM. Coil volume 111 gallons. Shipping weight: 5,330 lbs. Ports: 4 in. Overall dimensions: 15 ft. L x 3 ft. 7 in. W x 8 ft. in. H. (ACN300)
Click here to see a video of the equipment

Product Details

  • Stock No: CPEG802.15
  • Manufacturer: BAC
  • Model: VFL-036-32L
  • Serial Number: U13035002MAD

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

BAC VFL-036-32L Fluid Cooler - 50 Ton