- Product Details
BAC VXMC 460 Evaporative Condenser (460 Nominal Tons, 3- HP Motors, 1 Tower Unit)
BAC Evaporative Condenser. Model: VXMC 460. Serial No: U064624201. Belt No: 2B 136. Nominal Tons: 460. Ammonia Tons: 326. Base Heat Rejection (MBH): 6762. CFM: 87700. (2) Fan Motors: 5/10 HP. Pump Motor(1): 5 HP. GPM: 740. R-717 Oper Charge: 590 LBS. Internal Coil Volume (ft3): 60. Remote Sump - Drain Size: 10 in. Approx. Operating Weight: 22840 LBS. Gallons Required: 323 Gallons. Approximate Weights (LBS): Shipping: 22920 LBS. Heaviest Section: 15010 LBS. Operating: 27360 lbs.
Product Details
- Stock No: CBRE13
- Manufacturer: BAC
- Model: VXMC 460
- Serial Number: U06462420
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 460
- Unit Ammonia Tons (TR): 326
- Unit Coil Volume (ft3): 60
- Unit CFM (CFM): 87,700
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 08/11/2023
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 08/11/2023
Condenser Dimensions
- Top Length (Inches): 212
- Top Width (Inches): 118
- Top Height (Inches): 58
- Top Weight (LBS): 15,010
- Bottom Length (Inches): 238
- Bottom Width (Inches): 118
- Bottom Height (Inches): 100
- Bottom Weight (LBS): 7,910
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 740
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (1) 10 HP Fan Motor. (1) 5 HP Fan Motor. (1) 5 HP Pump Motor.
Dimensions:
- Length (Inches): 238
- Width (Inches): 118
- Height (Inches): 158
- Weight (LBS): 22,290
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!