BAC VXMC-860-H Evaporative Condenser (860 Package Nominal Tons,1-5 HP Motor, 2 Tower Units)
Year of Manufacture: 2000
Number Units in Package: 1 unit (2 top sections and 1 common bottom that can be split in two if needed)
Nominal Tons (total): 860 TR*
Ammonia Tons (total): 610 TR*
Coil Volume (total): 120 ft3
CFM (total): 161400 CFM
Nominal Tons (per unit): 430 TR*
Ammonia Tons (per unit): 305 TR*
Coil Volume (per unit): 60 ft3
CFM (per unit): 80700 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 375 PSIG
Pump Requirements (per unit): 5 HP 740 GPM
Pump Included? Yes
Fan Details (per unit): 2x 5HP, 2x 7.5HP. 3 fans. Belt: 6-B144.
Top Dimensions (per unit): 9'10 L x 9'11 W x 4'10 H (2 units)
Top Weight (per unit): 15,240 LBS (2 units)
Bottom Dimensions (per unit): 19'10 L x 9'11 W x 8'4 H (1 common bottom that can be split in two if needed)
Bottom Weight (per unit): 7,130 LBS (1 common bottom that can be split in two if needed)
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Number Units in Package: 1 unit (2 top sections and 1 common bottom that can be split in two if needed)
Nominal Tons (total): 860 TR*
Ammonia Tons (total): 610 TR*
Coil Volume (total): 120 ft3
CFM (total): 161400 CFM
Nominal Tons (per unit): 430 TR*
Ammonia Tons (per unit): 305 TR*
Coil Volume (per unit): 60 ft3
CFM (per unit): 80700 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 375 PSIG
Pump Requirements (per unit): 5 HP 740 GPM
Pump Included? Yes
Fan Details (per unit): 2x 5HP, 2x 7.5HP. 3 fans. Belt: 6-B144.
Top Dimensions (per unit): 9'10 L x 9'11 W x 4'10 H (2 units)
Top Weight (per unit): 15,240 LBS (2 units)
Bottom Dimensions (per unit): 19'10 L x 9'11 W x 8'4 H (1 common bottom that can be split in two if needed)
Bottom Weight (per unit): 7,130 LBS (1 common bottom that can be split in two if needed)
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: RPCA1369M.45
- Manufacturer: BAC
- Model: VXMC-860-H
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 2
- Package Nominal Tons (TR): 860
- Package Ammonia Tons (TR): 610
- Package Coil Volume (ft3): 120
- Package CFM (CFM): 161400
- Unit Nominal Tons (TR): 430
- Unit Ammonia Tons (TR): 305
- Unit Coil Volume (ft3): 60
- Unit CFM (CFM): 80700
- Design Pressure (PSI): 375
- Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 1 Pressure Check Date: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 118
- Top Width (Inches): 119
- Top Height (Inches): 58
- Top Weight (LBS): 15240
- Bottom Length (Inches): 238
- Bottom Width (Inches): 119
- Bottom Height (Inches): 100
- Bottom Weight (LBS): 7130
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 740
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 208-230/460
- Motor Amps: 15.00-13.7/6.85/16.60/8.30
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184 JM
Dimensions:
- Length (Inches): 238
- Width (Inches): 119
- Height (Inches): 158
- Weight (LBS): 22,370
Additional Product Details
- Year of Manufacture: 2000
- Spec Sheet Available: Yes