Balance Tank-120 Gallon Stainless Steel

Balance Tank-120 Gallon Stainless Steel

Balance Tank-120 Gallon, Stainless Steel. (4) legs 9 in. H. Top has hopper- 11-1/2 in. dia. Tank has 13 in. x 13 in. square removable splashguard. Inlets/outlets: (3) 2 in. threaded inlets, (1) 2 in. tri-clamp inlet, (1) 3 in. 90° outlet, (1) 5 in. side overflow outlet. Overall dimensions: 49 in. L x 48 in. W x 35-1/2 in. H.

Product Details

  • Stock No: CCFP514.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor
Balance Tank-120 Gallon Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed