Baldor CDFSWD3430 Motor (44198 HP, 1750 RPM, 90 V)
Baldor CDFSWD3430 Motor (44198 HP, 1750 RPM, 90 V) Serial Number: W0402208990. 44198 HP. Motor RPM: 1750. Motor Voltage:1750. Motor Voltage: 90. Motor Amps: 5.2. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 56C. Shipping Dimensions (Inches): 15x6x8. Weight(lbs): 40
Product Details
- Stock No: NSF21.83
- Manufacturer: Baldor
- Model: CDFSWD3430
- Serial Number: W0402208990
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 12
- Motor RPM: 1,750
- Motor Voltage: 90
- Motor Amps: 5.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56C
Dimensions:
- Length (Inches): 15
- Width (Inches): 6
- Height (Inches): 8
- Weight (LBS): 40
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!