Baldor Electric Motor- 1-1/2 HP

Baldor Electric Motor- 1-1/2 HP

Baldor Electric Motor- 1-1/2 HP. S/N: F0602083243. Cat. No: EM3584T. Spec. No: 05C001W659E7. Motor specifications: 1740 rpm, 208-230/460 V, 4.2-4/2 amps, 60 Hz, 3 phase. Shaft diameter: 1 in. Code: K. Nema design: B. Frame: 145T. Insulation class: F. Enclosure: TEFC. Continuous duty. Overall dimensions: 1 ft. L x 10 in. W x 7 in. H.

Product Details

  • Stock No: HDWR013A.a
  • Manufacturer: Baldor
  • Serial Number: F0602083243

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1740
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.2-4/2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 10
  • Height (Inches): 7

Additional Product Details

Baldor Electric Motor- 1-1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed