Baldor Electric Motor - 75 HP

Baldor Electric Motor - 75 HP

Baldor Electric Motor – 75 hp. 1180 rpm, 460 V, 96 amps, 60 Hz, 3 phase, Frame: 405T. Shaft diameter: 2 7/8 in. dia. Overall dimensions: 3 ft. 1 in. L x 2 ft. 3 in. W x 1 ft. 9 in. H.(GD)

Product Details

  • Stock No: RCJF1650.a
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 75
  • Motor RPM: 1180
  • Motor Voltage: 460
  • Motor Amps: 96
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 450T

Dimensions:

  • Length (Inches): 37
  • Width (Inches): 27
  • Height (Inches): 21

Additional Product Details

Baldor Electric Motor - 75 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed