Baldor Industrial AC Motors- 1/3 HP

Baldor Industrial AC Motors- 1/3 HP

Baldor Industrial AC Motors- 1/3 HP. S/N's:F0111083019. Motor specifications: 1720 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Cat. No: MVM3615D. Spec. No: 36H938W41561. IEC Frame: D112MD. Class: F. Design: B. Code: L. Overall dimensions: 16 in. L x 11-1/2 in. W x 10 in. H.

Product Details

  • Stock No: DPCO412.2a-02
  • Manufacturer: Baldor
  • Serial Number: F0111083019

Previous Refrigerant

Motor Details

  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1720
  • Motor Voltage: 230/460
  • Motor Amps: 13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 11.5
  • Height (Inches): 10

Additional Product Details

Baldor Industrial AC Motors- 1/3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed