Baldor Motor 1-0.44 HP

Baldor Motor 1-0.44 HP

Baldor Motor, 460 volt, 1,725/1,140 rpm, 1-0.44 hp, 3 phase, 60 Hz.

Product Details

  • Stock No: SUBF61
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1,725/1,140
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Baldor Motor 1-0.44 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed