Baldor Motor - 1/3 HP

Baldor Motor - 1/3 HP

Baldor Motor, 1/3 Hp, 1,710 rpm, 208-230/460 votl, 1.4-1.3/0.70 amps, 60 Hz, 3 phase. Built In Gear Reduction: Ratio 30, Torque: 320 in. lbs. Final rpm: 57.

Product Details

  • Stock No: RLOL384.3-03
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1710
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.4-1.3/0.70
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Baldor Motor - 1/3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed