Baldor Motor - 25 hp
Baldor Motor - 25 hp
Unused Baldor Electric Motor- 25 HP. Cat No: M4103T. S/N: 0599C. Motor specifications: 1760 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Frame: 284T. Continuous duty. Insulation class: F. Code: G. Maximum ambient temperature: 104°F (40°C). Enclosure: TEFC. Estimated weight: 342 lbs. Overall dimensions: 2 ft. 3 in. L x 1 ft. 7-1/2 in. W x 1 ft. 5 in. H. (ACN16a)
Product Details
- Product ID: 9584
- Stock No: MDBC266A
- Manufacturer: Baldor
- Model:
- Serial Number: 0599C
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Unused Baldor Electric Motor- 25 HP. Cat No: M4103T. S/N: 0599C. Motor specifications: 1760 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Frame: 284T. Continuous duty. Insulation class: F. Code: G. Maximum ambient temperature: 104°F (40°C). Enclosure: TEFC. Estimated weight: 342 lbs. Overall dimensions: 2 ft. 3 in. L x 1 ft. 7-1/2 in. W x 1 ft. 5 in. H. (ACN16a)
- manufacturer: Baldor
- name: Baldor Motor - 25 hp
- product_id: 9584
- serial_number: 0599C
- stock_no: MDBC266A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.