Baldor Motor - 3 HP

Baldor Motor - 3 HP

Baldor Motor, 3 hp, 1,750 rpm, 460 volt, 4.1 amps, 60 hz, 3 phase, 182 TZ.

Product Details

  • Stock No: HDNP917.3a-09
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1750
  • Motor Voltage: 460
  • Motor Amps: 4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182 TZ

Dimensions:

Additional Product Details

Baldor Motor - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed