- Product Details
Baldor Motor - 7.5 HP
Baldor Motor, 7-1/2 hp, 1,760 rpm, 230/460 volt, 19.6/9.8 amps, 60 Hz, 3 phase.
Product Details
- Stock No: NPPC131.
- Manufacturer: Baldor
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 7.5
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 19.6/9.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!