Baldor Motor - 7.5 HP

Baldor Motor - 7.5 HP

Baldor Motor. Cat No. ECP2276T-4, 7.5 hp, 1,180 rpm, 460 volt, 10.7 amps, 60 Hz, 3 phase.

Product Details

  • Stock No: SGM216.
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1180
  • Motor Voltage: 460
  • Motor Amps: 10.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Baldor Motor - 7.5 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed