Baldor Motor

Baldor Motor

New Baldor 3 hp, 1750 and 3450 RPM Motors, 208/230/460 V, 3 Phase.

Product Details

  • Stock No: HDWR015.1a-01
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1750
  • Motor Voltage: 208/230/460
  • Motor Phases: 3

Dimensions:

Additional Product Details

Baldor Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed