Baltimore Aircoil Company Closed Circuit Cooling Tower - 81 Ton

Baltimore Aircoil Company Closed Circuit Cooling Tower - 81 Ton

2004 Baltimore Aircoil Company Cooling Tower. Model: VF1-072-3. Serial No: U052090101. Rated capacity: 81 nominal tons for respective entering and leaving water temperatures of 95°F and 85°F at a 78°F wet bulb. (1) 25 hp fan motor, 460 V, 60 Hz, 3 phase. Leeson Electric Corporation motor: Model: C145T17FK54A, catalog no. 121857.00, 2/1-1/2 hp, 208/230-460V/190-380V, 1730 /1430 rpm, 50/60 Hz, 3 phase. Features electric immersion heaters sized to maintain +40°F water at a 0°F ambient, control panel with contactor only, and discharge dampers with electric damper controls to include an Invensys building system actuator, model MP-381-0-0-2, 24v, 60 Hz, 28 watts. Fluid inlets / outlets: (4) 2 of each, 4 in. each. (1) 3 in. outlet, (1) 6.5 in. (1) 4.5 in. (2) 22 in. man ways. Overall dimensions: 13 ft. 4 in. L x 8 ft. W x 15 ft. 10 in. H.(ACN537).

Product Details

  • Stock No: DENC01.75
  • Manufacturer: BAC
  • Model: VF1-072-31N/DX
  • Serial Number: U052090101

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Closed Circuit Cooling Tower - 81 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed