Baltimore Aircoil Company Cooling Tower

Baltimore Aircoil Company Cooling Tower

Baltimore Aircoil Company Cooling Tower with 5 horsepower fan motor, model no. FXT 116, serial no. 820435P, large electric box. Dimensions 9 ft. L x 7 ft. W x 8 ft. H.

Product Details

  • Stock No: 35.522
  • Manufacturer: BAC
  • Model: FXT 116
  • Serial Number: 820435P

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed