Baltimore Aircoil Company Cooling Tower-60 Ton

Baltimore Aircoil Company Cooling Tower-60 Ton

Baltimore Aircoil Company Cooling Tower- 60 Ton. Model: VNT-60B. Newman Electric Motor: 7.5 hp, 1,730 rpm, 230/460 V, 19.6/9.4 amps, 60 Hz, 3 phase, 2:1 pulley ratio. Inlets/outlets: (2) 3 in. dia. (2) centrifugal fans: 13 in. dia. Manways: (2) 17 in. dia. Overall dimensions: 94 in. L x 19 in. W x 103 in. H.

Product Details

  • Stock No: 15.CA148.1
  • Manufacturer: BAC
  • Model: VNT-60B

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Cooling Tower-60 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed