Baltimore Aircoil Company Evaporative Condenser - 451 Ton
2004 Baltimore Aircoil Company Evaporative Condenser. Model: VC2-451. Rated nominal capacities: 451 tons using R-22 at 40ºF suction, 78ºF wet bulb, and 105ºF condensing temperatures, and 320 tons using R-717 at 20ºF suction, 78ºF wet bulb, and 96.3ºF condensing temperatures. Number of centrifugal fans: 2. Fan diameter: 5 ft. 4 in. Fan motor: 25 hp, 3 phase. Inlets: (2) 1 ft. 8 in. manways, (1) 6 in. dia. port, (2) 4 in. dia. port. Outlets: (1) 6 in. dia. port, (2) 4 in. dia. ports. Overall dimensions: 13 ft. 4 in. L x 11ft. 10 in. W. x 14ft. 5 in. H.(ACN530). (BH)
Product Details
- Stock No: MDFC047.100
- Manufacturer: BAC
- Model: VC2-451
- Serial Number: U041606901
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!