Baltimore Aircoil Company Evaporative Condenser- 711 Ton.
Baltimore Aircoil Company Evaporative Condenser- 711 Ton. Model C2664MS, S/N 91101253. Nominal tons: 711. (2) Fan Motors: (1) Lincoln, S/N 3791515, 20 hp, 1750 rpm, 3 phase, 60 Hz, 49.6/24.8 amps, 230/460 V; (1) U.S., 10 hp, 1730 rpm, 3 phase, 60 Hz, 30.0-2.2/13.6 amps, 208-230/460 V. Pace pump, Model 30- 563, S/N UPM080191G, 5 hp, 230/460 V, 3 phase, 60 Hz, 1,745 rpm.
Product Details
- Stock No: ENDC001.
- Manufacturer: BAC
- Model: C2664MS
- Serial Number: 91101253
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions