Baltimore Aircoil Company Evaporative Condenser- 75 Ton

Baltimore Aircoil Company Evaporative Condenser- 75 Ton

Baltimore Aircoil Company Evaporative Condenser- 75 Ton. Model: VNC75. S/N: 775173P. Belt No: B68. Nominal tonnage is based on using R-22. Nominal tonnage for ammonia: 50 Ton. Condenser is constructed of heavy duty hot-dip galvanized steel panels, the coil is continuous serpentine steel tubing, and its design features large orifice, non-clog nozzles. Inlets: (1) 2 in. dia. refrigerant pipe. Outlets: (1) 1-1/2 in. dia. refrigerant discharge, ( 1) 2 in. dia. ball valve NPT (female). Overall dimensions: 11 ft. 3 in. L x 48 in. W x 104 in. H (144 in. H with base).

Product Details

  • Stock No: tMMO002.
  • Manufacturer: BAC
  • Model: VNC75
  • Serial Number: 775173P

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser- 75 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed