Baltimore Aircoil Company Evaporative Condenser - 752 Ton
Baltimore Aircoil Company Evaporative Condenser. Model: VC2-752. Rated capacities: 752 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures and 534 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. Fan motors: (1) US motor, 25 hp, 1765 rpm, 208-230/460 V, 70-63/31.5 amps, 60 Hz, 3 phase. (1) US motor, 15 hp, 1765 rpm, 208-230/460 V, 48/24 amps, 60 Hz, 3 phase. The VC2 series is a forced draft evaporative condenser with axial fans and a single, side air inlet. (2) manways 1 ft. 8 in. diameter. Inlets: (2) 6 in. dia. port. Outlet: (2) 3 in. dia. port, (2) ½ in. dia. pipe. Overall dimensions: 18 ft. L x 12 ft. W x 15 ft. 4 in. H.(ACN815a)(BI).
Product Details
- Stock No: RGMP286.60
- Manufacturer: BAC
- Model: VC2-752
- Serial Number: 96100818
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!