Baltimore Aircoil Company Evaporative Condenser- 804 Ton

Baltimore Aircoil Company Evaporative Condenser- 804 Ton

Baltimore Aircoil Company Evaporative Condenser- 804 Ton. Model: VC1-804-QM, S/N: 97101052. Belt: B142. Nominal tonnage based on R-22 at 105 °F condensing temperature, 40 °F suction temperature, and 78 °F wet-bulb temperature. Airflow: 127,900 cfm. 570 Ton (R-717). Unit contains (2) 22 in. dia. manways, (4) 27 in. dia. blower fans, (2) 108 in. L x 98 in. W x 44 in. H Sound attenuating filters, BAC centrifugal pump, (2) U.S. fan motors: 50 hp. Overall dimensions: 19 ft. L x 11 ft. 10 in. W x 22 ft. H.

Product Details

  • Stock No: PIDC002.
  • Manufacturer: BAC
  • Model: VC1-804-QM
  • Serial Number: 97101052

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser- 804 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed