Baltimore Aircoil Company Fluid Cooler - 210 Ton

Baltimore Aircoil Company Fluid Cooler - 210 Ton

Baltimore Aircoil Company Fluid Cooler. Model VXI-210-2R. Rated capacity: 210 nominal tons with respective entering and leaving water temperature of 95°F and 85°F and a wet bulb of 78°F. This listing is for the coil section only. The fan section is not included. Overall dimensions: 18 ft. 1 in. L x 6 ft. 2 in. W x 4 ft. 10 in. H.(ACN870-84).

Product Details

  • Stock No: 280.264
  • Manufacturer: BAC
  • Model: VXI-210-2R
  • Serial Number: 84-2973P

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 210
  • Unit Ammonia Tons (TR): 149

Condenser Dimensions

  • Top Length (Inches): 217
  • Top Width (Inches): 74
  • Top Height (Inches): 58

Pump Details

  • Pump Included? Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia
  • Ammonia Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

  • ACN: 870-84

Additional Product Details

Baltimore Aircoil Company Fluid Cooler - 210 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed