Baltimore Aircoil Company Series 3000 Cooling Tower- 412 Ton

Baltimore Aircoil Company Series 3000 Cooling Tower- 412 Ton

Baltimore Aircoil Company Series 3000 Cooling Tower- 412 Tons. Model: 3412A. Airflow: 103,700 cfm. Sump tank capacity: 800 gallons. U.S. Motor. Series 3000 Cooling Towers deliver independently verified, fully rated thermal performance over a wide range of flow and temperature requirements. Standard design features satisfy today's environmental concerns, minimize installation costs, maximize year-round operating reliability, and simplify maintenance requirements. Inlets/outlets: (2) 8 in. dia. ports. Overall dimensions: 20 ft. 2 in. L x 9 ft. 10 in. W x 10 ft. 10 in. H. (ACN255).

Product Details

  • Stock No: HDDF148Ba.
  • Manufacturer: BAC
  • Model: 3412A

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Series 3000 Cooling Tower- 412 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed