Baltimore Aircoil Series V Evaporative Condenser - 153 TR

Baltimore Aircoil Series V Evaporative Condenser - 153 TR

Baltimore Aircoil Evaporative Condenser. The nameplate is missing from this unit. It appears to be a Baltimore Aircoil (BAC) Series V Evaporative Condenser. Model series C2000. Based on our measurements, it is a model C-2743-J which has a base heat rejection of 1,837.5 MBH (153 TR). Number of fans: 1. Ports (2): 4 in. Approximate shipping weight: 5230 LBS. Overall dimensions: 4 ft. 10 in. Wide x 16 ft. 10 in. long x 11 ft. 1 in. High.

Product Details

  • Stock No: BATX648B
  • Manufacturer: BAC
  • Model: C-2743-J

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Series V Evaporative Condenser - 153 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed