Bardeau/Cleveland Electric Manual Tilt stainless Kettle - 60 Gallon

Bardeau/Cleveland Electric Manual Tilt stainless Kettle - 60 Gallon

Bardeau/Cleveland Electric Manual Tilt stainless Kettle - 60 Gallon. Model: TLCTE-60. SN: 3261-3D-01.Nat'l Bd: 4551. MAWP: 55 psi at 302° F. Variable temperature control, Rated at 19.6 Watts. Low water indicator. Pressure gauge: 0-60 psi. Pressure relief valve: ½ in. dia. Electrical Requirements: 460 V, 60 Hz, 23.6 amps, 3 phase. Equipped with Model SSK solid state control. Inside dimensions: 29 in. dia. x 26 in. H. Inlets: (1) 29 in. dia. open top. Inlet: (1) 1/2 in. dia. FNPT (Media). Overall dimensions: 3 ft. 7 in. L x 3 ft. W x 3 ft. 9-1/2 in. H. (ACN288a).

Product Details

  • Stock No: BBAM001.4a
  • Manufacturer: Bardeau/Cleveland
  • Model: TLCTE-60
  • Serial Number: 3261-3D01

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bardeau/Cleveland Electric Manual Tilt stainless Kettle - 60 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed