Barkley & Dexter Clearline Metal Detector

Barkley & Dexter Clearline Metal Detector

Barkley & Dexter Clearline Metal Detector. Model: B. S/N: 0008211. Clearance above belt: 8 in. W x 14 in. H. Total clearance through aperture: 8 in. W x 15 in. H. Conveyor belt dimensions: 92 in. L x 6 in. W. Reliance motor. Model FL56P, 1/2 hp, 1,725 rpm, 60 Hz, 2.2 amps, 3 phase, 230/460 V. Overall dimensions: 94 in. L x 35 in. W x 52 in. H.(H17)

Product Details

  • Stock No: OI428.
  • Manufacturer: Barkley & Dexter
  • Model: B
  • Serial Number: 8211

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Barkley & Dexter Clearline Metal Detector