Barnes Crown Water Pump

Barnes Crown Water Pump

Barnes Crown Water Pump. Model: B60-12X. S/N:T524614-0196. Pumping capacity of 1,100 gpm with head of 110 ft. (using a 40 hp motor running at 1750 rpm), while handling spherical solids. Designed for municipal and industrial wastewater and construction dewatering, Crown pump products save users money through efficient operation, low capital cost, and ease of serviceability. Patented design allows front cover removal for inspection or replacement of the impeller, volute, seal plate, and mechanical seal. Impeller diameter: 12 in. Inlets/outlets: (2) 6 in. NPT (female). Overall dimensions : 40 in. L x 24 in. W x 28 in. H. (ACN55a).

Product Details

  • Stock No: SNPM116.3
  • Manufacturer: Barnes Crown
  • Model: B60-12X
  • Serial Number: T524614-0196

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Barnes Crown Water Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed