Beach-Russ Company Multi-Vacuum Pump
Beach-Russ Company Multi-Vacuum Pump
Beach Russ Company Multi-Vacuum Pump. No: 325. S/N: 59853-REP. Capacity: 375 cfm. Pump Inlet/outlet: (2) 3-1/2 in. Lincoln motor, 20 hp, 1,750 rpm, 230-460 V, 50/25 amps, 60 Hz, 3 phase. Basco Heat Exchanger, Type: 500. S/N: 911273-0107. Part No: SA 03A 03014, Shell MAWP: 300 psi @ 300 °F. Tube MAWP: 150 psi @ 300 °F. Cooling connections inlet/outlet: 1/2 in. Overall dimensions: 56 in. L x 48 in. W x 65 in. H.
Product Details
- Product ID: 2734
- Stock No: EKTF9016.1
- Manufacturer: Beach-Russ Co.
- Model: 325
- Serial Number: 59853-REP
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Beach Russ Company Multi-Vacuum Pump. No: 325. S/N: 59853-REP. Capacity: 375 cfm. Pump Inlet/outlet: (2) 3-1/2 in. Lincoln motor, 20 hp, 1,750 rpm, 230-460 V, 50/25 amps, 60 Hz, 3 phase. Basco Heat Exchanger, Type: 500. S/N: 911273-0107. Part No: SA 03A 03014, Shell MAWP: 300 psi @ 300 °F. Tube MAWP: 150 psi @ 300 °F. Cooling connections inlet/outlet: 1/2 in. Overall dimensions: 56 in. L x 48 in. W x 65 in. H.
- manufacturer: Beach-Russ Co.
- model: 325
- name: Beach-Russ Company Multi-Vacuum Pump
- product_id: 2734
- serial_number: 59853-REP
- stock_no: EKTF9016.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.