Beach-Russ Rotary Vacuum Pump
Beach-Russ Rotary Vacuum Pump
Beach Russ Rotary Vacuum Pump. Model: 4D. S/N: 88340-15. Beach-Russ pumps are designed for high performance efficiency and simplicity for constant and reliable use. U.S. Motor: 3 hp, 1730 rpm, final rpm: 384.4, 230/460 V, 8.7/4.35 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. threaded female. Outlets: (1) 1-1/2 in. threaded male, (1) ½ in. threaded male. Overall dimensions: 35 in. L x 21 in. W x 54 in. H.
Product Details
- Product ID: 2719
- Stock No: MP115
- Manufacturer: Beach-Russ Co.
- Model: 4D
- Serial Number: 88340-15
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Beach Russ Rotary Vacuum Pump. Model: 4D. S/N: 88340-15. Beach-Russ pumps are designed for high performance efficiency and simplicity for constant and reliable use. U.S. Motor: 3 hp, 1730 rpm, final rpm: 384.4, 230/460 V, 8.7/4.35 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. threaded female. Outlets: (1) 1-1/2 in. threaded male, (1) ½ in. threaded male. Overall dimensions: 35 in. L x 21 in. W x 54 in. H.
- manufacturer: Beach-Russ Co.
- model: 4D
- name: Beach-Russ Rotary Vacuum Pump
- product_id: 2719
- serial_number: 88340-15
- stock_no: MP115
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.