Beach-Russ Vacuum Pump

Beach-Russ Vacuum Pump

Beach Russ Company Multi-Vacuum Pump. Model: 325. S/N: 67680-REP. Pumping capacity: 375 cfm. Pump outlet: 2-1/2 in. Marathon motor, 20-15 hp, 230/460-190/380 V, 1,750-1,460 rpm, 50/25-45/22.5 amps, 3 phase. Heat exchanger. Overall dimensions: 75 in. L x 45 in. W x 65 in. H.

Product Details

  • Stock No: EKTF7867.a
  • Manufacturer: Beach-Russ Co.
  • Model: 325
  • Serial Number: 67680-REP

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Beach-Russ Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed