Beco Filter Tecknik Plate and Frame Filter Press

Beco Filter Tecknik Plate and Frame Filter Press

Beco Filter Tecknik Plate and Frame Filter Press. S/N: 65153188. 316 Stainless steel plates. (35) Plates: 15 in. W x 15 in. H. Cake surface area: approx. 54.68 sq. ft. Mesh size: 6. Inlets: (1) 1 in. dia. port, (1) 1 in. dia. threaded fitting. Outlets: (2) 1 in. dia. threaded fittings. Overall dimensions: 84 in. L x 20 in. W x 36 in. H.

Product Details

  • Stock No: 65.CS37a.6
  • Manufacturer: Beco
  • Serial Number: 65153188

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Beco Filter Tecknik Plate and Frame Filter Press

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed