Bel Power-One MAP55-4003 AC-DC Power Supply
New Bel Power-One MAP55 Series. Model: MAP55-4003. Input: 100-240 V, 50/60 Hz, 2 Amps. Output: -15v/1A, -5V/1A, +15V/2.5A, +5V/6A.
Product Details
- Stock No: REP55
- Manufacturer: Bel Power Solutions
- Model: MAP55-4003
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7
- Width (Inches): 4
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!