Belco Shrink Wrapper Heat Tunnel
Belco Shrink Wrapper Heat Tunnel
Belco Shrink Wrapper Heat Tunnel. Model: ST 2210 HS. S/N: 8974. I.D. no. 126FHS8. 480 v, 45 a, 50-60 cycles, 3 phase. (2) Baldor Electric motors: 1 hp, 2850-3450 rpm, 220/240 v, 6.4-5.4 a, 50-60 Hz, 1 phase. (1) Dayton motor: ¼ hp, 1725 rpm, 90 v, 3 a, with a speed reducer of .50 max input hp, 1750 rpm input, 88 rpm output, 212 output torque, 20.1 gear ratio. (1) General Electric Heavy Duty Switch box. (4) 9-1/2 in. adjustable legs. Conveyor aperture: 1 ft. 1 in. W x 1 ft. H. Conveyor belt dimensions: 1 ft. 8 in. W x 9 ft. L. Overall dimensions: 9 ft. 1 in. L x 3 ft. 1 in. W x 6 ft. H.
Product Details
- Product ID: 11917
- Stock No: DNBA226
- Manufacturer: Belco Packaging Systems, Inc.
- Model: ST 2210 HS
- Serial Number: 8974
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!