Bell & Gossett 1x1-1/2X6QT Centrifugal Pump (7.5 HP, 100 GPM Max)

Bell & Gossett 1x1-1/2X6QT Centrifugal Pump (7.5 HP, 100 GPM Max)

1995 Bell & Gossett 3531-Series Quantek Centrifugal Pump. Model: 1x1-1/2X6QT. Flow rate for new pump is 100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Seal type: O-ring. Pump construction: SC 6.375. U.S Motor, 7.5 hp, 3465 rpm., 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. MAC electro-pneumatic valve, Model: 45a-fa1-daaa-2cm, Konkle pressure relief valve, Model: 20-E01-MG. Marwin ball valve. Inlet: (1) 1.5 in. NPT (female). Outlets: (1) 1 in. NPT pressure release fitting (male), (1) 1.5 in. NPT (female). Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 8 in. W x 1 ft. 11-1/2 in. H.(ACN44).

Product Details

  • Stock No: SKFC187.2
  • Manufacturer: Bell & Gossett
  • Model: 1x1-1/2X6QT
  • Serial Number: 1906828

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 100
  • Max Speed RPM: 3500
  • # Inlets: 1
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: NPT
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 1.5
  • Inlet/Outlet 3 Type: NPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3465
  • Motor Voltage: 230/460
  • Motor Amps: 19.2/9.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 28.5
  • Width (Inches): 20
  • Height (Inches): 23.5
  • ACN: 44

Additional Product Details

Bell & Gossett 1x1-1/2X6QT Centrifugal Pump (7.5 HP, 100 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed