- Product Details
Bell & Gossett 3530 Series Centrifugal Pump
Bell & Gossett Centrifugal Pump. Series: 3530. Rated capacity for new pump is 24 gpm with required horsepower. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/4 in. Franklin electrical motor, 1/2 hp, 2875/3450 rpm, 208-230/460, 3 phase. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 1 in. dia. port. Overall dimensions: 1 ft. 1-3/4 in. L x 8-1/2 in. W x 9-1/2 in. H.
Product Details
- Stock No: RPCN163B
- Manufacturer: Bell & Gossett
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!