Bell & Gossett 3531-Series Quantek Centrifugal Pump

Bell & Gossett 3531-Series Quantek Centrifugal Pump

1997 Bell & Gossett 3531-Series Quantek Centrifugal Pump. Model: 1x1-1/2X8QT. Flow rate for pump is 136 gpm with the required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal type: O-ring. Pump construction: SCSS7.25 (standard construction w/stainless steel sleeve). U.S Motor, 10 hp, 3500 rpm, 208-230/460 V, 3 phase. (1) 1.5 in. NPT (male). Outlets: (2) 1 in. pressure relief (male). (1) 1.5 in NPT (female). Overall dimensions: 2ft. 4 in. L x 2ft. 1 in. W x 2ft. 1/2 in. H.

Product Details

  • Stock No: SKFC179.2
  • Manufacturer: Bell & Gossett
  • Model: 1x1-1/2X8QT
  • Serial Number: 2075286

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett 3531-Series Quantek Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed