Bell & Gossett Hot Water Set - 88 sq. ft.

Bell & Gossett Hot Water Set - 88 sq. ft.

1997 Bell & Gossett Hot Water Set. Tube material: 316 stainless steel. Number of passes: 2. Number of tubes: 150. Tube dimensions: 3/4 in. dia. x 3 ft. L. Heat transfer surface area: approx. 88 sq. ft. Tube volume: 10 gal. Holding Tank- 20 Gallon, Nat’l Bd: 651167, MAWP: 125 PSI @ 350 F, MDMT: -20 F @ 125 psi. Pump with Baldor Motor 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. S-Line (product), (1) 6 in. dia. flanged port (media). Outlets: (1) 1 in. dia. FNPT (media), (1) 4 in. dia. S-Line (product). Overall dimensions: 8 ft. 6-1/2 in. L x 2 ft. 8-1/2 in. W x 4 ft. 8 in. H.

Product Details

  • Stock No: HDAF870.11a
  • Manufacturer: ITT Bell & Gossett

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett Hot Water Set - 88 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed