Belt Conveyor - 10-3/4 in. Wide

Belt Conveyor - 10-3/4 in. Wide

Belt Conveyor. Belt dimensions: 4 ft. 1-1/2 in. L x 10-3/4 in. W. Baldor motor: .75 hp, 1725 rpm, 208-230/460 v, 3.2-3/1.5 a, 60 Hz. (2) 2-3/4 in. pulleys. Overall dimensions: 4 ft. 4 in. L x 2 ft. W x 2 ft. 3 in. H.

Product Details

  • Stock No: NOI1109
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Belt Conveyor - 10-3/4 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed