Bensen 100 Gallon and 130 Gallon Tank System

Bensen 100 Gallon and 130 Gallon Tank System

Bensen 100 Gallon and 130 Gallon Tank System. Siemens Allis Drive: 15 hp 230/460 V, 1,715 rpm. Pump gear pulley: 16 in. dia. Motor pulley: 4 in. dia. Pump mounting plate; stainless steel Frame. Square tank- 100 gallon. Inner dimensions: 38 in. L x 24-1/2 in. W x 24-3/4 in. H. Outlet: 1-1/2 in. Vertical funnel- 130 gallon. Cylinder section inner dimensions: 33 in. W x 25 in. H. Funnel section: 33 in. W down to 3 in. outlet; 30 in. H. Overall dimensions: 70 in. L x 41 in. W x 7 ft. H.

Product Details

  • Stock No: 25.PMI114a.0
  • Manufacturer: Benson Machine Works

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: outlet: 1-1/2 in. drain to pump, 130 gallon vertical funnel, cylinder section inner dimensions: 33 in. W x 25 in. H, funnel section: 33 in. W down to 3 in. outlet, 30 in. H

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 70
  • Width (Inches): 41
  • Height (Inches): 84

Additional Product Details

Bensen 100 Gallon and 130 Gallon Tank System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed