- Product Details
Benshaw Screw Compressor Motor Starter (125 Hp, 460 Volts, 60 Hz)
Unused Benshaw Screw Compressor Motor Starter. Model: RB2-1-H-156A-14C. Serial No: PGH024830. Part No: RB21H0125460S01CBHMMRTB60103531000000R. Power Supply - Largest Hp: 125, Largest Amps: 180, Total Amps: 192.52, Voltage: 460, Ph: 3, Hz: 60. Enclosure Type: 1. Control Voltage: 120.
Product Details
- Stock No: JCI09
- Manufacturer: Benshaw
- Model: RB2-1-H-156A-14C
- Serial Number: PGH024830
Motor Starter Details
- Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 40
- Height (Inches): 80
- Weight (LBS): 1,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!