Biner Ellison 25 Valve ROF (Rotary Overflow Filler)

Biner Ellison 25 Valve ROF (Rotary Overflow Filler)

Biner Ellison 25 Valve ROF (Rotary Overflow Filler). Stainless steel. Includes control panel with start/stop and emergency shutdown buttons . Fills up to 150 bottles/min. 7-1/2 in. Center to center dimension on the fill nozzles. Nozzle diameter: 7/8 in. (22 mm). Change parts currently set for bottles 13 in. H and 6 in. dia. with bottle openings from 32 mm-100 mm. 8-1/4 in. Maximum bottle height. Overall dimensions: 114 in. L x 85 in. W x 93 in. H. Well suited for filling flowable liquids with low to medium viscosity. Rebuilt and ready for immediate shipment, change parts available on request. (XMR204a)

Product Details

  • Stock No: SLSP058.95
  • Manufacturer: Biner Ellison

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Biner Ellison 25 Valve ROF (Rotary Overflow Filler)